NoteBuy more than* S$200* and get FREE SHIPPING

Back side Protection Gloves, "Mamoru Kun" #900

4.00 (1)
Purpose
Transportation, civil engineering and architectural work
Palm Width (cm)
9
Around Palms (cm)
23
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8
Overall Length (cm)
24
Processing
Antibacterial deodorization processing
Size
One Size Fits All
Color
Black
Material
Cotton, polyester
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #900 32620813 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Seared work of casting product
4
From Japan
On 2011-12-27 10:52:16
While working to expose the product using the copper hammer, there are things that will hit the hand accidentally. In that case, Mamoru-kun than leather gloves and the like are purchased because the finger is protected. It protective equipment to be used every day, but survive with a little more price is cheap because a hole in about five days.
This review is about item#32620813.

Related Products