Buy more than* S$200* and get FREE SHIPPING

Safety Boots White

5.00 (1)
Height (cm)
30.5(25cm), 30.5(25cm)
Foot Width
2E
Standard Weight (g/1 leg)
800(25.5cm), 800(25.5cm)
Color
White, White
...see all
Product Options
ADD TO CART
Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
vinyl chloride, Vinyl chloride vinyl chloride, Vinyl chloride 25.5, 25.5 1Pair 1 MST75241 32709792 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, Vinyl chloride vinyl chloride, Vinyl chloride 27, 27 1Pair 1 MST75241 32709826 70.31 SGD
Shipped after 2017-01-23
vinyl chloride, PVC vinyl chloride, PVC 28, 28 1Pair 1 MST75241 32709835 70.31 SGD
Shipped after 2017-01-23
vinyl chloride, PVC vinyl chloride, PVC 25, 25 1Pair 1 MST75241 32709783 70.31 SGD
Shipped after 2017-01-23
vinyl chloride, PVC vinyl chloride, PVC 26.5, 26.5 1Pair 1 MST75241 32709817 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, PVC vinyl chloride, PVC 23, 23 1Pair 1 MST75241 32709747 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, PVC vinyl chloride, PVC 23.5, 23.5 1Pair 1 MST75241 32709756 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, PVC vinyl chloride, PVC 24, 24 1Pair 1 MST75241 32709765 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, PVC vinyl chloride, PVC 24.5, 24.5 1Pair 1 MST75241 32709774 70.31 SGD
Shipped after 2017-01-23
vinyl chloride, PVC vinyl chloride, PVC 22.5, 22.5 1Pair 1 MST75241 32709731 70.31 SGD
Shipped after 2017-01-27
vinyl chloride, Vinyl chloride vinyl chloride, Vinyl chloride 26, 26.0 1Pair 1 MST75241 32709801 70.31 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm work, snow shoveling
5
From Japan
On 2016-11-10 22:56:41
Comfort preeminent, is also thick durable likely thickness of the PVC. The for women is perfect in size / length (22.5 / 27.5cm). I would like to than ever to buy a pair for men is regrettable without and notation or a what centimeter length of the case of a size 26.0. To have now is located 32.5㎝ but in trouble in so or short than it.
This review is about item#32709731.

Related Products