Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (phi mm) Pilot Hole Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Pilot Hole Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 14.5 450 1Box(50PC) 1 D10x450 32621547 42.99 SGD
In stock
13 18 600 1Box(30PC) 1 D13 x 600 32621556 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
For strengthening cold joints when adding concrete
4
From Japan
On 2018-03-01 22:21:39
it is normal. It can be used normally. I think that I will also buy next.
This review is about item#32621547.
It is driven into an existing concrete structure and it is used for Sepa welding of the formwork.
5
From Japan
On 2018-02-02 17:41:07
It is secure after driving and can be used with confidence.
This review is about item#32621556.
Basic anchor of simple warehouse
4
From Japan
On 2017-10-04 20:17:31
The price is also cheap, I think that there is no problem in terms of strength. I am satisfied with a good product
This review is about item#32621547.
Dog refurbishment
5
From Japan
On 2017-10-03 15:49:01
I am satisfied with the amount, quality, together with goods that can be used normally without any problems.
This review is about item#32621547.
When setting soil concrete, etc.
5
From Japan
On 2017-07-07 15:16:46
There is no problem, it is a good product. I plan to use it in the future and get off.
This review is about item#32621547.
Mounting on existing structures
5
From Japan
On 2017-06-30 17:29:49
It is satisfactory enough that it can be used without problems with low price and strength
This review is about item#32621547.
Concrete jointing
5
From Japan
On 2016-07-01 17:52:46
We use it for any other products as well.
This review is about item#32621547.
Foundation construction DIY
5
From Japan
On 2016-03-26 21:43:46
I used it as the foundation of the hut. I bought it because I wanted to beat the foundation by concrete on the concrete flat land further. Although it was cheap, it was perfectly completed.
This review is about item#32621547.
Used as a source for the foundation of housing foundation construction, soil construction work, mount of Eco Cute etc
3
From Japan
On 2015-06-18 19:44:21
There is nothing especially, but the price is a bit cheap.
This review is about item#32621547.
Block construction
5
From Japan
On 2013-11-05 00:29:29
Used when adding to an existing block additionally
This review is about item#32621547.

Related Products