Buy more than* S$200* and get FREE SHIPPING

Mini Ball Valves , Hose Nipple Integrated

3.62 (8)
Caliber Type
Straight type
Fluid
Water, oil, air
Dimensions B (mm)
18
Dimension F (mm)
40.5
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
0-80
Shape
Hose nipple integral type
Material
Bronze (chrome plating)
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Bore(phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Bore(phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 36.2 PT1/8 *7 1PC 1 - 32621696 10.98 SGD
In stock
60 36.2 PT1/4 *8 1PC 1 - 32621705 10.98 SGD
In stock
60.2 36.2 PT3/8 x 9 1PC 1 - 32621714 11.08 SGD
In stock
60.2 36.2 PT3/8 *10.5 1PC 1 - 32621723 11.08 SGD
In stock
59.4 38.8 PT1/4 *9 1PC 1 - 08206177 11.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Drainage work of the aquarium
5
From Japan
On 2016-09-30 17:12:41
Branches in the middle aquarium external filter hose, do the drainage by installing the ball valve. Drainage of the water tank only in the operation of the valve is easily very convenient to be done. Because it does not attach the hose nipple is likely effect on leakage measures.
This review is about item#32621714.
At the time of maintenance of the machine
5
From Japan
On 2016-09-25 02:54:55
And the breakdown voltage is 0.67, so a little precarious, might not suitable for compressor, etc. to raise up to one of the pressure. This time, because you used to the piping of 0.2 of carbonic acid gas, there is no problem.
This review is about item#32621705.
Floor heating construction
5
From Japan
On 2016-02-05 21:20:27
As auxiliary heating machine of kerosene boilers with respect to the construction of floor heating, and write your own rocket stove As waste oil drip valve to the combustion continuation of this rocket stove It was used in the oil amount adjustment. (In firewood between rocket stove While typically firewood and fuel that is happening as a countermeasure because disappear and not Kube to manage the time, when you go to bed is by burning oil. Continues to drip with Potopoto When the waste oil 15 liters of waste oil can is no automatic fire extinguishing floor warm even (fire at around midnight average 3) is persistent warmth until 9:00 am.
This review is about item#32621696.
Use as a cook in the oil discharge port
5
From Japan
On 2015-11-30 19:23:32
Leakage is also a good without.
This review is about item#32621696.
Low-pressure gas
2
From Japan
On 2015-01-16 12:28:39
PT 3/8 I bought a male screw type, but seem to be PS rather than PT. Moreover, since the screw portion is short, it is loose and put into the female threads of the PT 3/8. Abuses If you do not get caught the seal tape, not endless interference.
This review is about item#32621714.
For air compressor
5
From Japan
On 2013-03-03 17:07:32
There is no perfect at low cost.
This review is about item#32621723.
For manual opening and closing of the oil supply to be used in drilling machine
1
From Japan
On 2012-03-30 14:50:26
Red plastic knob was broken immediately. I use to repair and reinforcement. It might be because switching frequency is often, but thank you to strengthen.
This review is about item#08206177.
Hose pipe
1
From Japan
On 2010-12-24 16:26:20
Inner diameter is narrow, is worried because the orifice is small amount of air can be secured. If limited for use, I think that there is no problem.
This review is about item#32621723.

Related Products