Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piroplasms Bag 0.08 Mm

4.62 (24)
Caution
Please do not use for the liquid Bolts not included.
Cold Resistance Temperature (deg C)
-20
Heat-Resistant Temperature (deg C)
70
Color
Transparent
Thickness (mm)
0.08
Material
Polyethylene
Others
These bolts are samples.
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8196-20 70(under zipper)x50 1Pack(100Sheet) 1 8A 32621057 3.99 SGD
In stock
1-8196-21 85(under zipper) x 60 1Pack(100Sheet) 1 8B 32621066 3.99 SGD
In stock
1-8196-22 100(under zipper)x70 1Pack(100Sheet) 1 8C 32621075 4.99 SGD
In stock
1-8196-23 120(under zipper) x 85 1Pack(100Sheet) 1 8D 32621084 5.99 SGD
In stock
1-8196-24 140(under zipper)x100 1Pack(100Sheet) 1 8E 32621093 7.99 SGD
In stock
1-8196-25 170(under zipper)x120 1Pack(100Sheet) 1 8F 32621102 8.99 SGD
In stock
1-8196-26 200(under zipper)x140 1Pack(100Sheet) 1 8G 32621111 10.99 SGD
In stock
1-8196-27 240(under zipper)x170 1Pack(100Sheet) 1 8H 32621127 14.99 SGD
In stock
1-8196-28 280(under zipper) x 200 1Pack(100Sheet) 1 8I 32621136 17.99 SGD
In stock
1-8196-29 340(under zipper) x 240 1Pack(100Sheet) 1 8J 32621145 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Customer's product packaging
5
From Japan
On 2018-06-01 16:02:54
I always take care of you, thank you for your prompt and accurate delivery every time I place an order, thank you for your continued support in dealing with monotalou.
This review is about item#32621057.
Stuffed with ancient rice
5
From Japan
On 2018-01-20 21:54:53
I bought bags from various manufacturers, but this was the easiest to open for the longest chuck length. Approximately 2 mm in length and different on the front and back are also easy to open.
This review is about item#32621093.
Seed storage
4
From Japan
On 2017-08-20 15:26:29
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#32621057.
Individual parts
5
From Japan
On 2017-02-22 16:20:27
I was firm and corresponded quickly to delivery before anything else.
This review is about item#32621102.
Used to sort and store small parts and accessories
5
From Japan
On 2017-01-05 17:02:29
0.08 mm is thick, durable much more than 0.04 mm and lasts long. Chuck is also solid, it feels nice.
This review is about item#32621075.
When collecting accessories, etc.
5
From Japan
On 2016-11-01 14:37:29
I was using up to twice the size of this size, but I purchased a smaller size and purchased. It is very easy to use when putting small things together.
This review is about item#32621084.
Company
4
From Japan
On 2016-07-07 16:45:15
There are various uses such as fine parts, seasoning, pill case etc. It is convenient. Because transparency is good, the contents look better.
This review is about item#32621066.
packing
4
From Japan
On 2015-12-08 09:00:01
It is used for packing small parts such as small bolts. It is useful because it is strong and easy to use, but it is saved if the price is a little cheaper.
This review is about item#32621145.
Bolt insertion
5
From Japan
On 2015-10-19 17:31:55
Even if the corner of the used bolt hits the bolt of the product to be delivered, even if it is put in too much, it will be difficult to break, so we will continue to use it in the future
This review is about item#32621145.
When sending accessories with small items
5
From Japan
On 2015-07-08 16:29:41
It is very cheap compared to other companies' things I had bought from before. It is tough, no problem, I plan to purchase again. Since I often use it, I am satisfied with the number of sheets as well.
This review is about item#32621057.

Related Products