Buy more than* S$200* and get FREE SHIPPING

Self Standing Coil Bucket

5.00 (3)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
270X270
Color
Blue
Material
(Surface) of high quality polyester (back) PVC coating processing (bottom) Efutoron (hanging belt) polypropylene (coil) iron wire
Description
Mesh pocket which can hold tools and accessories.Fold convenient convenient! compact! move and store with shoulder belt when not in use is (adjustable in length!)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSB-27M 32621793 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-04-28 17:59:28
When firmly putting in, it becomes compact and it seems very convenient to use. The color is also beautiful.
This review is about item#32621793.
Work at construction site
5
From Japan
On 2016-01-14 19:19:49
Working on the scaffolding and usual on-site work is also handy. I think that it is okay even if it treats it roughly by making it firmly. It does not seem so dirty.
This review is about item#32621802.
Tool storage
5
From Japan
On 2013-10-23 14:39:03
Very easy to use because there are pockets around
This review is about item#32621793.

Related Products