Buy more than* S$200* and get FREE SHIPPING

Steel Rack

3.85 (99)
Shelf Pitch (mm)
50
Frontage (mm)
875
Depth (mm)
450
Height (mm)
1800
...see all>
Product Options
ADD TO CART
Color Shelf Row (number) Frame Width (mm) Equal Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shelf Row (number) Frame Width (mm) Equal Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 4 40 70-steps 1pc 1 875 x450 x1800-4-70Kg 18466218 95.99 SGD
In stock
Beige 5 - 70 / stage 1PC 1 875x450x1800-5-70Kg 32621863 109.99 SGD
In stock
black 5 40 70-steps 1pc 1 875 x450 x1800-5-70Kg 18466193 109.99 SGD
In stock
Beige 4 40 70-steps 1pc 1 875 x450 x1800-4-70Kg 18466202 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 33
3 star 19
2 star 9
1 star 4
Review Rating: 3.85
99 Customer Reviews
The reviews are automatic translation.
Official small refrigerator, radio, TV set
3
From Japan
On 2017-09-30 23:33:54
The bolt tightening fixation point of the shelf takes time to desorb when height is changed. If it's like a one-touch fastener that is not bolted / nut-tightened, will the work burden be reduced?
This review is about item#32621863.
Cleanliness
1
From Japan
On 2017-09-20 20:46:53
Since it was shipped the day, I ordered it on the evening of September 14th, and the contact mail of shipment arrived on the 15th day the next day. However, it is not yet delivered as of 20th. I never did not deliver on weekends and holidays. However, it seems that there are such rules. But today, Wednesday, why is there two days on weekdays?
This review is about item#32621863.
Garage arrangement
4
From Japan
On 2017-06-18 19:24:19
Black painted steel racks were not readily available, so it was saved. Strength is suitable for price. In a sense it is necessary and sufficient.
This review is about item#18466193.
Warehouse material shelf
3
From Japan
On 2017-05-24 08:38:31
The frame is solid, but the plate is pretty soft and assembly takes time.
This review is about item#32621863.
Agricultural tools etc. put
3
From Japan
On 2017-04-11 22:46:09
Although I have purchased it for several years, I still use it. It is impossible for heavy objects to be too heavy. Rust is also coming. It is good for years and price.
This review is about item#32621863.
As a stockroom shelf
4
From Japan
On 2017-02-15 23:42:37
It is a range within the assumption, but it is thin. It seems dent when placing heavy objects. Although it is a little uneasy if it is a single body, it seems to be okay because it uses two laterally connected. I am generally satisfied according to the amount.
This review is about item#18466193.
Organize parts and tools
5
From Japan
On 2017-01-25 16:13:08
It is firm making. I put a heavy thing so far, but there is no problem.
This review is about item#18466202.
Used for product storage
4
From Japan
On 2017-01-23 15:34:15
I did assembly alone, but it took 3 hours. I wonder if the wrench to tighten the bolt is a bit strange. There was a sense of profit if the finish was price.
This review is about item#18466193.
Used as a lightweight parts ordering shelf
1
From Japan
On 2017-01-22 11:38:27
The shelf member was greatly deformed at the time of product arrival. In addition, although it is easy to assemble with triangle corner parts without product sales talk, the overall strength after assembling is not enough to tighten up each part joining bolt because this triangular corner part is omitted. Perhaps I think that it will collapse with shakes such as earthquakes. Although it seems that it is just a matter of cost reduction priority, how much do you omit coco, although it says to limit the selling price?
This review is about item#18466218.
Factory consolidation
5
From Japan
On 2017-01-20 11:43:14
It is the best in COSPA. There is nothing wrong with the assembly either.
This review is about item#18466202.

Related Products