Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Palpic No.850

3.15 (13)
Material (toe core)
Iron (JIS S species or equivalent)
Foot Width
3E
Material (Sole)
Synthetic rubber
Material (Skin)
Polyurethane
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L (28 ~ 28.5) Black 1Pair 1 850 32622484 -
Discontinued
[x]
M (25 ~ 25.5) White 1Pair 1 850 32622396 -
Discontinued
[x]
M (25 ~ 25.5) Black 1Pair 1 850 32622457 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 6
1 star 1
Review Rating: 3.15
13 Customer Reviews
The reviews are automatic translation.
For factory tourists, we are changing and using it.
4
From Japan
On 2014-02-20 14:10:15
We are using it for factory tourists because we do not allow the sole foot inside the factory, but it is popular if there is consideration for safety. However, peeling of the bottom covering part is early.
This review is about item#32622396.
I usually use it in my office.
4
From Japan
On 2014-01-31 14:03:58
I bought it because I dropped things on my feet while considering the product at the office. There are also a few weak points, but I want you to improve around and continue to treat it as a new product. It seems to be useful in the summer. A bit lighter, even better.
This review is about item#32622457.
Used for arrival and packing work
5
From Japan
On 2013-10-11 13:56:07
The number of colors used is small and the appearance is useless and not fancy, so it is best for business use. However, because the white of Seoul can be seen from the side, it spoils the hue of the crowd. There is strength in the toes, it is light, and it is better to use and comfortable than anything. It is a shame that the stock size is slightly out of specification and the size with the most demand is being handled (sold out?).
This review is about item#32622457.
Light manufacturing industry
5
From Japan
On 2013-07-14 14:03:56
I am satisfied with the product which was not likely to be present.
This review is about item#32622484.
sheet metal
2
From Japan
On 2013-05-16 21:40:44
I thought as thoughtfully, but everyone was posted as it was. My inner began to break down in 8 hours. It seems that the inner person of the employee is getting capa capa.
This review is about item#32622414.
General work in the office. It is 10,000 steps with a step count.
2
From Japan
On 2012-10-01 21:38:18
Vinyl in the sole is too fast to peel off! I think the design itself is pretty good. There is no batch of Palpic. It's light and user-friendly. I wonder if the material of the heel will also be a little hard to reduce. The hole came. I do not drag it like I'm putting on the band behind, but my toes hurt. I hope to make it a bit soft as far as the inside of the toe. I think that it will be a good item if it improves the place to improve because it is a type that is not so unique. Hurry up and do something. I will also buy it.
Move inside the factory
2
From Japan
On 2012-07-21 16:52:35
Although there was an impression that the synthetic leather surface peeled off, the heel portion peeled off by using his shoes for several hours. Although the feeling of use is not bad, the appearance is the worst due to peeling off of the synthetic leather surface
This review is about item#32622466.
Move inside the factory
1
From Japan
On 2012-07-11 07:39:55
I also got peeled off the part of the heel of the heel in a few hours after the goods arrived There is also a part of the state where the surface part is floating and it seems that everything will peel off soon Improvement is not made a bit disappointing did
This review is about item#32622457.
Used to move between workplace and office
2
From Japan
On 2012-07-04 09:03:19
I purchased it because I wear off frequently. There were also other reviews, but vinyl on the surface of the cushion part of the tear type (drop type) of the heel part was peeled off in about 3 days. Since it is the thickest thickness of about 0.01, it does not feel uncomfortable though it looks bad although it is removed.
This review is about item#32622457.
Work in the factory
2
From Japan
On 2012-03-11 04:03:49
Although I bought it off easy to wear it, I used it on the first day of use, wearing ordinary and standing work, the synthetic leather surface peeled in about several hours. The color purchased is black. By the way the weight is 75 kg. Is it heavy? I feel comfortable as compared with Sole because I hurt my nails with ordinary safety shoes, I am using it as it is. Although I bought it off easy to wear it, I used it on the first day of use, wearing ordinary and standing work, the synthetic leather surface peeled in about several hours. The color purchased is black. By the way the weight is 75 kg. Is it heavy? I feel comfortable as compared with Sole because I hurt my nails with ordinary safety shoes, I am using it as it is.
This review is about item#32622475.

Related Products