Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Us#12

3.50 (6)
Slide Resistance Performance
(JIS-ku min) 2, (JIS classification) 2
Dynamical Friction Coefficient
0.10 or more and less than 0.15, 0.10 to less than 0.15
Material (toe core)
Iron (JIS S species or equivalent), Iron (JIS S or equivalent)
Oil Resistant
Rate of change 0, Rate of change 0
Foot Width
3E, 3E
Standard Weight (g/1 leg)
About 530 (26.0cm), Approx. 530 (26.0cm)
Material (Sole)
Urethane foam, urethane, Foaming urethane / insoles: Urethane
Material (Skin)
Leather, polyurethane, Geniune Leather, Polyurethane
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 AZ-58015 32622502 -
Discontinued
[x]
29, 29.0 1Pair 1 AZ-58015 32622572 -
Discontinued
[x]
24, 24.0 1Pair 1 AZ-58015 32622493 52.99 SGD
Shipped after 2018-01-23
30, 30.0 1Pair 1 AZ-58015 32622581 -
Discontinued
[x]
25, 25.0 1Pair 1 AZ-58015 32622511 -
Discontinued
[x]
25.5, 25.5 1Pair 1 AZ-58015 32622527 -
Discontinued
[x]
26, 26.0 1Pair 1 AZ-58015 32622536 -
Discontinued
[x]
26.5, 26.5 1Pair 1 AZ-58015 32622545 -
Discontinued
[x]
27, 27.0 1Pair 1 AZ-58015 32622554 -
Discontinued
[x]
28, 28.0 1Pair 1 AZ-58015 32622563 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Working in a factory using oil
3
From Japan
On 2016-10-12 08:32:55
It was Takashi Kinoe so it was good if the Velcro tape section to stop a little longer
This review is about item#32622545.
Worn during work in the factory
4
From Japan
On 2016-09-07 14:13:23
Although we used something a little cheaper up to now, this one lasts longer lasting. As it is strong, in the end it feels better than cheap ones. Though it is solid and heavy.
This review is about item#32622545.
Construction related to construction furnace in warehouse etc.
5
From Japan
On 2016-03-08 15:52:57
Well comfortable, well satisfied.
This review is about item#32622545.
Used as a safety shoe in the factory
4
From Japan
On 2015-10-19 13:10:43
It looks good and looks good. I bought it by another company and I was looking for the same thing because the reputation was good at the work site, but I was glad that I could purchase it on the day of 10% off. Safety shoes will suddenly become necessary as they break, so it is more pleasing that it is always at a low price.
This review is about item#32622545.
Used at ironworks
1
From Japan
On 2015-06-29 18:45:30
Unlike looks, comfort was pretty bad and I could not put on as much as my feet hurt. It became shopping which can not fulfill the purpose of safety shoes.
This review is about item#32622554.
It is normal work.
4
From Japan
On 2013-10-23 18:05:33
The size is the same as normal size but in my case I used 3E but it seemed better to purchase size UP to 4E by saying safety shoes but if you get familiar with your feet fit me I feel like that everyday. Since then the toes are genuine leather use I feel like it will be strong.
This review is about item#32622545.

Related Products