Buy more than* S$200* and get FREE SHIPPING

End Mill Stands

3.23 (13)
Purpose
For the management of cutting tools., For the management of cutting tools.
Storage Size
6 mm x 16 holes, 8 mm x 12 holes, 10 mm x 15 holes, 12 mm x 15 holes, 16 mm x 15 holes, 20 mm x 13 holes, 25 mm x 10 holes, 32 mm x 9 holes, 42 mm x 3 holes, 50 mm x 3 holes (total 111 holes)
Depth (mm)
280
Height (mm)
75
Weight (kg)
1.1
Width (mm)
395
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32622791 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 3.23
13 Customer Reviews
The reviews are automatic translation.
· Organization of tools etc.
3
From Japan
On 2016-07-22 20:54:41
· I bought without looking at the dimensions, but it was larger than I expected.
This review is about item#32622791.
Organizing drills
1
From Japan
On 2016-06-02 17:10:54
I thought that it was organizing the drill's leaves ... I bought it, but it was bigger than I expected and it was not convenient for me because the usability was bad.
This review is about item#32622791.
Tool storage
1
From Japan
On 2016-03-19 10:19:55
There was a description (sculpture?) In Hangul characters on a position which is not known in the photograph (a space without a hole at the bottom left). It is regrettable that only that point.
This review is about item#32622791.
Cutting tool storage of end mill etc.
2
From Japan
On 2014-10-15 15:32:05
Because the purchase amount did not reach 3000 yen, I bought it without confirming it too well, but after the second row onwards it will only become an obstacle with a size that is not in use.
This review is about item#32622791.
To arrange the tools
4
From Japan
On 2014-09-18 09:05:35
The price is reasonable and very easy to use. It is easy to distinguish properly if there is more color variation.
This review is about item#32622791.
Organization of tip tools / accessories
4
From Japan
On 2014-09-12 09:46:36
I purchased it thinking to use it for organizing the tip tool which is increasing more and more. It might be easier to have more holes with smaller holes (φ 6 mm to 10 mm). I am thinking to put small items in big holes using packages that fit size such as film cases. I think that the price was cheap.
This review is about item#32622791.
End mill and drill stand (storage goods)
2
From Japan
On 2014-01-16 21:46:07
It is good to have an exclusive case or a lid so that it will be okay even if you inadvertently drop it from the table or any other way with the end mill or drill stand up. If it is only used temporarily, it is large including other shape products.
This review is about item#32622791.
To endmill arrangement
4
From Japan
On 2012-12-02 22:55:43
It was expensive, but it seems to be problematic for practical use. but. We expect small size centering around 3 to 18 mm. I think whether it is usual to endmill about 40 mm or 50 mm to put it in a box rather than stand on such a stand.
This review is about item#32622791.
I use it by placing it next to a milling cutter.
4
From Japan
On 2012-02-15 16:39:05
I had lost something because it was placed on the shelf so far, but I think that the appearance will be beautiful without losing if there is this end mill stand.
This review is about item#32622791.
Collect, storage and arrangement of mill
4
From Japan
On 2011-10-25 13:04:53
The fit is nice, but the strength seems to be difficult.
This review is about item#32622791.

Related Products