Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

4.00 (1)
Purpose
For creating comfortable environment of your room or office, For creating comfortable environment of your room or office
Dimensions (Outside Diameter x Thickness) (mm)
phi126.5x36
Humidity Pricision
+/-0. 8% (RH) (30-90% (RH) 20 TO 25 degree) * +/- 10% (RH) (except the following)
Humidity Measurement Range (%)
20 - 100
Temperature Pricision
+/-0. 1 (0 To 30) * +/- 2 (except the following)
Temperature Measurement Range (deg C)
-30 - 50
Weight (g)
100
Color
White
Material
Main body/ABS resin Frame/aluminium
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-310WT 32623166 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Room temperature check
4
From Japan
On 2015-12-08 08:46:55
It is not too big, it's not too small, the numbers are good products to see easily. Although it hangs on the wall with a thumbtack (bongo pin), since the hook hole on the back is small, it did not enter the thumbtack unless it had to scrape a little.
This review is about item#32623166.

Related Products