Buy more than* S$200* and get FREE SHIPPING

Laser Pointer

4.60 (5)
Purpose
For confirmation of home repairing and conservation of building and warehouse. For work instruction and explanation of construction site and area. For meeting and presentation. For tour guides and various events., For confirmation of home repairing and conservation of building and warehouse. For work instruction and explanation of construction site and area. For meeting and presentation. For tour guides and various events.
Beam Diameter
phi8mm - phi10mm 5m beyond
Laser Output
less than 1 mw (JIS standard class 2 below)
Outreach (m)
About 100-150
Battery Life (continuous use)
About 20-25
Laser
element / visible light red semiconductor laser
Wavelength (nm)
650 - 655
Allowable Temperature (degreeC)
25+/-5
Body Weight (g)
44 (Including 2 batteries)
Main Part Dimension (mm)
110 X 13 phi
Power
alkaline dry cell N x 2
Material (Body)
Aluminum
Type
switch / button type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLP-3200 32634296 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For class
5
From Japan
On 2017-05-20 07:02:35
I used it to observe the Tyndall phenomenon. It is small size and easy to use. AA 5 batteries are likely to be used for a longer time than button batteries.
This review is about item#32634296.
During machine maintenance
5
From Japan
On 2016-12-12 19:20:06
I am mainly maintaining the line, but I can not get close to it when it is in operation. Therefore, we use this product when instructing the maintenance point from a remote place. It is small, it fits well in the pocket, and the laser reaches a remote place so it is very handy.
This review is about item#32634296.
Instructions on site
5
From Japan
On 2016-10-16 19:53:03
It is compact, but the distance can also point far, I am very satisfied.
This review is about item#32634296.
It is planned to be used to instruct things on site. It was convenient because it can be used even in a bright place.
3
From Japan
On 2015-04-28 15:31:33
The price is cheap.
This review is about item#32634296.
High place work site
5
From Japan
On 2014-11-13 13:11:05
It is compact and easy to use.
This review is about item#32634296.

Related Products