Buy more than* S$200* and get FREE SHIPPING

Laser Pointer

3.00 (1)
Purpose
For confirmation of home repairing and conservation of building and warehouse. For work instruction and explanation of construction site and area. For meeting and presentation. For tour guides and various events., For confirmation of home repairing and conservation of building and warehouse. For work instruction and explanation of construction site and area. For meeting and presentation. For tour guides and various events.
Beam Diameter
At 5m beyond and phi8mm to phi10 mm
Laser Output
less than 1 mw (JIS standard class 2 below)
Outreach (m)
Approx. 100-150
Battery Life (continuous use)
About 30
Laser
An element / visible light red semiconductor laser
Wavelength (nm)
650 - 655
Allowable Temperature (degreeC)
25 +/- 5
Body Weight (g)
40 (Including 2 batteries)
Main Part Dimension (mm)
[Y]92 x 26 x 14.5
Power
an alkaline dry cell -- AAA -- x 2 pieces
Material (Body)
Plastic (ABS resin)
Type
switch / button type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLP-78 32634305 50.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hobbies & Collection
3
From Japan
On 2016-03-19 10:07:44
Although it is compact and good, the laser irradiation was smaller than I expected.
This review is about item#32634305.

Related Products