Buy more than* S$200* and get FREE SHIPPING

Torque Wrench

3.94 (16)
Caution
Please carefully handle because it is not subject to external impact measurement tool. Always hold the Central grip and must deal with (may distort the measurement value) Do not use as ratchet handle (may cause tool breakage) Keep this case according
Purpose
For vehicle maintenance. Suspension torque management. For machine servicing and assembling.
Material (handle)
TPR
Minimum Scale (N / m)
5
Measurement Pricision (%)
Forward rotation +/- 3, reverse rotation +/- 6
Torque Measuring Range (N-m)
150-800
Surface Processing
Satin chrome
Plug Angle (mm)
25.4
Material (Body)
Carbon steel
Weight (kg)
5.6
Overall Length (mm)
1234
Accessories
Plastic case, lock key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTR1-800 32623175 559.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 3
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
Center lock of old car
5
From Japan
On 2017-08-22 19:05:43
Although I do not use it for a while, I use it for 4 years. It is used at 600 Nm. I can use comfortably without problems using a dedicated adapter. There seems to be almost no error. (I checked by professional two years ago) (Torque keep spray of molybdenum BP Co., Ltd. is used for the thread part) Exchange Gear kit? There is treatment and can be relieved. (Replacement parts are also cheap)
This review is about item#32623175.
Maintenance of the racing car.
5
From Japan
On 2017-05-06 12:32:53
I was worried because the price was cheap, but I am relieved because the torque difference with other manufacturers is around 1%.
This review is about item#32623175.
Wheel tightening
1
From Japan
On 2016-11-20 15:09:55
It is the worst product, correspondence. It broke down in less than a year, and it was that it was not possible to respond even to repair or even parts. I do not want you to sell products that I can not take responsibility for. Those who are considering purchasing this product should be careful.
This review is about item#32623175.
Truck tightening
1
From Japan
On 2016-06-09 22:31:26
I bought it because it was cheap. However, it was broken at about 10 units in total. Although it is also in the review of the other, it is a slip of the internal gear of the ratchet head. When using it I tried to use it by hooking it by hand so as not to slip gear, but it still broke. It is cheaper than the maker's item, but I was deeply aware that things without after-followers are useless.
This review is about item#32623175.
Automobile inspection and maintenance
5
From Japan
On 2015-11-21 13:11:05
I can use it much differently from the manufacturer. Efficiency is good because it can be used right and left without replacement.
This review is about item#32623175.
For center lock wheel
5
From Japan
On 2015-03-16 21:18:26
It is saved because it is available at this price. Since the value of the torque of the center lock is increasing recently, it is saved by correspondence up to 800 N · m. You can work without discomfort with a good feeling of operation. It seemed to be the same item (OEM?) As an acquaintance purchased at a tool shop in tens of thousands. . . . It is profitable. (This product contains MonotaRo and a logo)
This review is about item#32623175.
For tightening torque control during corporate truck rotation
2
From Japan
On 2015-03-13 18:06:21
4t · Holds a large truck, rotates by looking at the condition of the tire, I used it for around 4 years at a frequency of around 30 to 50 a year. I did not use it in such a state that it was dropped or handled badly so far, and I could use it without any problems or precursors in particular. When I was working today I was injured when the ratchet flew away as I was applying torque. Although it was not a problem at low torque, it is a work of loading weight as it is a nut of a truck, and the tool also has a certain weight. After tightening with impact, it was used only with tightening at less than 800 Nm, but before use it was always used by manual check to check the ratchet mechanism, but this time happened. Although the instruction manual concerning the calibration of "Torque" and the lubrication to the ratchet head was stated in the manual, there was no description such as inspection of the interior of the ratchet mechanism. When checking the ratchet part by inspection, there is a part with a slight deformation in the part of the gear, there are burrs which seems to be in manufacturing at the part which becomes the shaft of the pawl on one side out of two there is a pawl on one side I noticed that there was a time when it would not dig into the gear completely. It seems that the deformation of the gear is also at that time. As I got hurt, I thought that about once a year we had to visually check the ratchet mechanism. It may be common sense from a professional such as a repair shop, but if it is such a thing, I would like you to add the item of checking the ratchet mechanism to the part of the attached instruction manual "Care and Maintenance" . I do not think people who use this tool are just professional people ...... and I am also grateful if you can handle internal parts for maintenance as well. We will consider it.
This review is about item#32623175.
To tighten the tire
4
From Japan
On 2014-05-28 13:48:58
Convenient
This review is about item#32623175.
Tightening of center lock foil
5
From Japan
On 2013-04-18 17:07:06
600 N required for tightening the center lock wheel Whether it's a famous Maker wrench or not, the price will be about twice. This price is saved because it is used only several times a year.
This review is about item#32623175.
Tire change of truck
5
From Japan
On 2013-01-22 17:04:03
The price was just right, and the feeling I used was also no problem.
This review is about item#32623175.

Related Products