Buy more than* S$200* and get FREE SHIPPING

Sound Scope

3.75 (4)
Purpose
Prevent problems of industrial machinery and engine parts, metal fatigue,leakage check etc., Prevent problems of industrial machinery and engine parts, metal fatigue,leakage check etc.
Weight (g)
120
Overall Length (mm)
780
Specification
Sound collection part / Belle type, interchangeable membrane type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MO-100 32634271 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Rotating part check of agricultural machinery
5
From Japan
On 2018-03-12 09:28:56
I also bought to hear the sound of the bearing part I also have a bar-like scope but when you listen to the sound in combination with this type you can see the situation of the bearing well You do not have to bring your face close to the rotating part so danger It will be very low
This review is about item#32634271.
Water supply leak repair
2
From Japan
On 2018-01-24 15:54:09
Because the sound collection is on both sides, it picks up other external sounds.
This review is about item#32634271.
To investigate the cause of the sound when opening and closing the sliding roof
5
From Japan
On 2016-05-18 22:51:46
You can hear it very well as it says in the singing phrase. Although the original purpose has not yet been solved, I am evaluating it as excellent as a function.
This review is about item#32634271.
Foreign matter check work inside the pipe
3
From Japan
On 2014-08-12 17:36:55
I bought it to check if dust and foreign matter are mixed inside the pipe. It is a little disappointing result. It seems that a thin film is stuck with a bond, but it seems to be peeling off immediately, so it is necessary to handle it carefully.
This review is about item#32634271.

Related Products