Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer, Water Proof Type, with AX-KO2740

1.00 (1)
Sensor Cable Length(m)
About 1
Heat-Resistant Temperature (deg C)
(Handle part) 50
Temperature Sensor
Thermistor
Temperature Display
(Interval) About 1 seconds
Body Weight (g)
About 120 (battery not included)
Power
AAA -- type dry-cell x2 piece
Accessories
TEMPERATURE SENSOR (AX-KO2740), BATTERY (FOR MONITORING), TRANSPARENT PLASTIC COVER (NOT FOR SALE), INSTRUCTION MANUAL
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Temperature Measurement Range (deg C) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Temperature Measurement Range (deg C) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
417-3309 (Body and sensor)-50 - 300 140x65x28 1PC 1 AD-5603A 32623297 -
Discontinued
[x]
376-1126 (Main part and sensor)-50 - 300 140 x 65 x 28 1PC 1 AD-5604A 32623306 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Moromi management
1
From Japan
On 2011-02-18 09:17:23
If it is measured simultaneously with other thermometers, the error is too large to be practical.
This review is about item#32623297.

Related Products

A&D

A&D