Buy more than* S$200* and get FREE SHIPPING

Big Wire Lock

5.00 (2)
Wire Length (mm)
1800
Wire Diameter (phi mm)
22
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45x45x1800 About1580 Black Three key 1PC 1 BL-17 32623586 81.99 SGD
Shipped after 2018-01-25
45x45x1800 About 1580 Red Three keys 1PC 1 BL-18 32623595 43.99 SGD
In stock
45 x 45 x 1800 Approx. 1580 Blue Three keys 1PC 1 BL-21 32623604 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
anti-theft
5
From Japan
On 2016-08-10 10:16:36
Used for bike theft prevention. It stands out because it is red. Very good
This review is about item#32623595.
Bike storage at carport
5
From Japan
On 2015-11-25 18:57:17
Because it has a length, it is easy to reach the pillar of the car port.
This review is about item#32623595.

Related Products