Buy more than* S$200* and get FREE SHIPPING

U Lock Wide

4.40 (5)
Dimensions (Width W x Depth D x Height H) (mm)
230x32x250 (inner diameter of the lock portion 14 203, U-shaped portion 136 width, height)
Weight (g)
About 1030
Color
Black
Accessories
Three key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-25 32623613 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I returned it.
3
From Japan
On 2017-10-15 16:16:08
I was overly impressed with it, but I want you to lock it as a number instead of a key.
This review is about item#32623613.
Bicycle theft prevention
4
From Japan
On 2017-09-17 13:08:11
Purchased for motorcycle theft prevention. It is solid and solid. However, the surface turns and goes round and round. Sometimes it can not be locked well, do not you know what this is for? I think that it is a function unnecessary separately, but what is it for?
This review is about item#32623613.
To prevent theft of large motorcycles
5
From Japan
On 2015-12-18 17:57:33
It is used for rear wheels to prevent theft of large motorbikes. Although it is a tire of 190 size, I think that it can not be used unless it is this wide size. Although it is the cap of the key part, this wide size is made of soft plastic and it is attached to the main body, it is designed to open and close, but it seems to prevent invasion of garbage without touch feeling to be removed. The body is also very solidly made, yet it does not matter much heaviness as well.
This review is about item#32623613.
Bicycle theft prevention.
5
From Japan
On 2015-04-24 14:28:59
It is quite solid building, due to price. I think that there is also a crime prevention effect visually. However, if the length of the bar is five centimeters longer, you can lock the wheel by straddling the front fork. The width is sufficient.
This review is about item#32623613.
Cub custom parking time
5
From Japan
On 2011-06-03 23:07:47
It is a solid lock with weight. The keyhole cover is excellent.
This review is about item#32623613.

Related Products