Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Saddle Cover

3.32 (28)
Color
Black
Thickness (mm)
0.5
Material
Synthetic leather (polyester, urethane)
...see all
Product Options
ADD TO CART
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 80 S 1PC 1 BS-017 32623622 14.81 SGD
In stock
About 90 M 1PC 1 BS-018 32623631 14.93 SGD
In stock
Approx. 120 L 1PC 1 BS-019 32623647 18.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 4
2 star 3
1 star 6
Review Rating: 3.32
28 Customer Reviews
The reviews are automatic translation.
As a normal saddle cover
5
From Japan
On 2017-03-29 17:05:23
Mounting can easily be immediately installed, yet slack was also a perfect look not. But by mischievous saddle cover it was a horrible situation torn, can ride without having to this in appearance care. Thank you very much.
This review is about item#32623631.
Bike a sheet cover
2
From Japan
On 2017-02-14 06:41:40
Struggle the strength to mount is sufficient now in use.
This review is about item#32623647.
Protect Sheet
3
From Japan
On 2017-01-30 23:10:30
Fit because it is not a dedicated product is not good enough! There is no particular problem for the sheet protection of the mini bike. After is good if you're durable, but ....
This review is about item#32623631.
Make the sheet protection of the mini bike
5
From Japan
On 2016-08-25 22:41:26
There is no particular problem utilized for the sheet protection of the mini bike.
This review is about item#32623631.
For bike seat
5
From Japan
On 2016-03-30 12:46:14
I was looking for because the bike seat is broken, but the middle. Good is found not in this. It was profitable products easily attached extend immediately use on the bike after purchase.
This review is about item#32623631.
Use the saddle for the two-wheel
3
From Japan
On 2016-03-21 15:38:25
It did not work does not meet the size unfortunately.
This review is about item#32623647.
Use in a chair of the boat with outboard motor boat
4
From Japan
On 2015-12-27 21:33:36
Since the chair was sorely wet with rain, it was to clean the appearance also withstand rain in this cover.
This review is about item#32623622.
Sheet protection of the scooter
4
From Japan
On 2015-10-01 22:56:26
It is a repeat purchase. It is sufficient for sheet protection. Fine thing is I think that may be appreciated with reference to the review of the other person, but it is a satisfactory level considering the price if you use to devise. It is the best of those that use up to now.
This review is about item#32623647.
Motorcycle
5
From Japan
On 2015-08-14 14:59:51
Even bought errand it was good because it was well cheap.
This review is about item#32623631.
Sheet protection of bike
1
From Japan
On 2014-12-31 18:30:25
Get wet in the rain Also wipe not steeped in water Moisture will come seeping
This review is about item#32623622.

Related Products