Buy more than* S$200* and get FREE SHIPPING

Drink Holder for Bikes

3.20 (5)
Purpose
Big scooter supported
Dimensions (Width W x Depth D x Height H) (mm)
85 x 140 x 150
Weight (g)
About 180
Color
Black
Material
Plastic
Compatible
For bar handle only (diameter of handle phi22-24.5mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-053 32623674 17.60 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Attached to a bicycle
1
From Japan
On 2016-04-13 16:38:52
Not attached to the handle loose people in Hey Winding a rubber sheet holder to the rotating vertical pipe at 90 ° hexagon spanner Mounting completion
This review is about item#32623674.
It has been used in pleasure boats
5
From Japan
On 2014-06-12 15:52:08
It is the best in fishing while drinking the coming season, the cold beer. Because the bar is there are also several places, and then consider increasing.
This review is about item#32623674.
Should see ... of attached to the bike handle
1
From Japan
On 2014-05-19 14:46:16
It was planned to give to the bike handle φ22mm, is Kiwamarinai difficult adjustment of thumbscrews to open and close the clamp. You can not lock because the adjustment screw does not come to just a good position. Since the thread is the difference between the two one I think that there are individual differences in the product. So as not to catch a loss! Luck soon
This review is about item#32623674.
Private car
5
From Japan
On 2013-05-22 13:37:12
Mounting portion is up to about 20 mm, since the Hasameru (clip) type, can also be used in addition to the bike.
This review is about item#32623674.
But I say ...
4
From Japan
On 2013-02-01 13:22:35
Drink holder is third. I met finally said of nickel. You can use without any problems. However, because the bulge is natural but the minute the mounting, difficult to use in the house of the garage, was removed after all. Wasteful.
This review is about item#32623674.

Related Products