Buy more than* S$200* and get FREE SHIPPING

Ox Bike Body Cover

4.67 (30)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only. After 1995, load sport type car users should choose one size larger. Especially 400 cc or more American type car users should choose 6 L siz
...see all>
Product Options
ADD TO CART
Material Accessories Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Accessories Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300D polyester Ox Storage bag About1075 6L 1PC 1 BB-108 32623857 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 635 S 1PC 1 BB-101 32623787 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 650 M 1PC 1 BB-102 32623796 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 660 L 1PC 1 BB-103 32623805 -
Discontinued
[x]
300 D POLYESTER OX With storage bag Approx. 725 LL 1PC 1 BB-104 32623814 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 815 3L 1PC 1 BB-105 32623823 -
Discontinued
[x]
300 D POLYESTER OX With storage bag Approx. 850 4L 1PC 1 BB-106 32623832 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 870 5L 1PC 1 BB-107 32623841 -
Discontinued
[x]
POLYESTER OX 300D With a storage bag About 1075 7L 1PC 1 BB-109 32623866 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
30 Customer Reviews
The reviews are automatic translation.
cover
5
From Japan
On 2016-12-02 23:14:20
Unlike cheap covers, it has durability. Is recommended.
This review is about item#32623787.
For 50 CC motorcycle
5
From Japan
On 2016-04-17 22:19:01
The fabric is thick, durable and lasts long. I have already used it for 4 years, but there is no particular problem. Although a fixed belt is attached so that it does not fly even in a strong wind, I am using it satisfactorily firmly also.
This review is about item#32623796.
On a 125cc bike
5
From Japan
On 2016-01-14 18:44:56
Although I am using durability sufficiently for more than 1 year, it serves as a motorcycle cover without any change as "new article".
This review is about item#32623796.
For 125 cc motorcycle
5
From Japan
On 2015-11-15 15:31:51
The best quality of bike cover ever.
This review is about item#32623805.
I use it for Super Cub
5
From Japan
On 2015-11-14 16:09:18
Normal good
This review is about item#32623814.
Outdoor cover of motorcycle
5
From Japan
On 2015-10-12 07:59:51
This is good because the fabric is thick and durable. The plastic of the clip for fixation is likely to be chipped is a difficult point. Well, it does not matter because it binds with a rubber string ...
This review is about item#32623796.
Motorcycle cover
3
From Japan
On 2015-07-06 10:11:35
It is thick and waterproof is perfect, I think that the fitting feeling will be further improved if the rubber part is a little longer.
This review is about item#32623796.
For bike storage
5
From Japan
On 2015-07-03 09:20:33
As a result of checking variously on my own, I got to Kore. With this quality this price is very wonderful. You can recommend it to your friends with confidence.
This review is about item#32623823.
Motorbike cover
5
From Japan
On 2015-04-26 21:38:05
The fabric is thick and it seems to last long.
This review is about item#32623814.
Rain breeze of parking motorcycle
5
From Japan
On 2015-04-26 16:27:27
Sewing is solidly made with thick walls. It is a product that you can use with confidence.
This review is about item#32623805.