Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Special Label

5.00 (2)
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Material Whiteness (%) Thickness (mm) Single number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Material Whiteness (%) Thickness (mm) Single number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent(BlackCharacter) 15 Polyester film - - 1-100 each piece Round / numeric 1PC(3Sheet) 1 8075 32732235 3.99 SGD
In stock
White 9 Glossy coated paper 77 - Each of the four pieces 1-100 Round / numeric 1PC(4Sheet) 1 8086 32732296 3.99 SGD
In stock
Transparent(BlackCharacter) 9 Polyester film - - Each of the four pieces 1-100 Round / numeric 1PC(4Sheet) 1 8081 32732262 3.99 SGD
In stock
White 15 Glossy coated paper 77 0.09 - Round / number 1PC(3Sheet) 1 8080 32732253 3.99 SGD
In stock
Fluorescent red 15 High-quality paper - - 1-100 each 1 piece Round / number 1PC(3Sheet) 1 8077 75081885 -
Discontinued
[x]
Transparent (white characters) 15 - - - - Round / number 1PC(3Sheet) 1 8076 32732244 -
Discontinued
[x]
Fluorescent green - High-quality paper - 0.12 1-100 each 4 pieces Round / number 1PC(4Sheet) 1 8084 75081912 3.99 SGD
In stock
Fluorescent yellow - High-quality paper - 0.12 1-100 each 4 pieces Round / number 1PC(4Sheet) 1 8085 75081921 3.99 SGD
In stock
Fluorescent red 9 - - - - Round / number 1PC(4Sheet) 1 8083 32732287 -
Discontinued
[x]
Transparent (white characters) 9 - - - - Round / number 1PC(4Sheet) 1 8082 32732271 -
Discontinued
[x]
Fluorescent green 15 High-quality paper - - 1-100 each 1 piece Round / number 1PC(3Sheet) 1 8078 75081894 -
Discontinued
[x]
Fluorescent yellow 15 High-quality paper - - 1-100 each 1 piece Round / number 1PC(3Sheet) 1 8079 75081903 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To create a number tag
5
From Japan
On 2017-06-24 14:56:29
The size was also done well and beautifully and easily numbered tags were made.
This review is about item#32732235.
Attached to the case of CD (by age)
5
From Japan
On 2016-04-07 15:34:59
I was looking for a small number label label that can be attached to the case, but I am satisfied that this product is cheap and optimal. It is convenient to stick to various objects.
This review is about item#75081921.

Related Products