Buy more than* S$200* and get FREE SHIPPING

Transparent Protective Label

4.00 (4)
Color
Transparent
...see all
Product Options
ADD TO CART
Sheet Size (mm) Thickness (mm) Material Lanel Size (mm) Label Dimension (1 Sheet) mm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Thickness (mm) Material Lanel Size (mm) Label Dimension (1 Sheet) mm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90x150 0.06 Polypropylene 30x47 30x47 1PC(7PCx8Sheet) 1 8369 32732314 3.70 SGD
In stock
- - - 34 x 79 34 x 79 1PC(4PCx8Sheet) 1 08367 32732305 3.70 SGD
In stock
- - - 45x90 45x90 1PC(3PCx8Sheet) 1 08371 32732323 3.74 SGD
In stock
- - - phi20 phi20 1PC(24PCx8Sheet) 1 08378 32732332 3.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Post
4
From Japan
On 2017-01-25 11:52:41
It is not the amount of the more buy a seal sheet of film type, but there are times when you want to difficult dirt a little peeling difficult -. When such instances, use paste this from the top to the label seal of the paper you are using everyday. Price is also affordable, because the size are also several useful.
This review is about item#32732305.
Protection of Toepler label
2
From Japan
On 2016-02-01 10:13:32
Adhesive also good enough anxiety in fluent than I thought. Although it is written and protect them from water and dirt, Yara has far.
This review is about item#32732323.
And stick it on the mold
5
From Japan
On 2016-01-27 18:00:20
It is useful because it does not enter the middle. Hand. Not found, but was looking for variety, was Kke honey finally in Monotarou's. Thank you.
This review is about item#32732323.
Re-application of the OS label of the personal computer, protection
5
From Japan
On 2015-07-11 06:16:22
It is also ideal which the adhesive strength, size and thinness.
This review is about item#32732305.

Related Products