Buy more than* S$200* and get FREE SHIPPING

Support Clamp Lifter

1.50 (2)
Purpose
Interior work support Workpiece lifting As clamp
Material
SS400 equivalent
...see all>
Product Options
ADD TO CART
Load Limit (N) Overall Length (cm) Maximum Lift Full Height(mm) Clamp Mouth Depth (cm) Clamp Maximum Opening (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit (N) Overall Length (cm) Maximum Lift Full Height(mm) Clamp Mouth Depth (cm) Clamp Maximum Opening (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 490 (50kgf equivalent) (Support range of use) about 54-103 About145 About7.5 About14.5 1PC 1 SCL-100 32623884 -
Discontinued
[x]
About 490 (equivalent to 50 kgf) (Support for drill) About 123-300 About 745 About 7.5 About 74.5 1PC 1 SCL-300 32623875 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Ceiling board replacement work
1
From Japan
On 2012-12-16 10:01:21
I bought this product, but I have never used it, but I can not give it up at all. Just rising about 20 cm from the bottom does not move from the same place no matter how much lever operation is done. I got up to the top during the first trial but it was not working when I left it for a while. Will repair and inspection be free of charge in this case? Please let me know the shipping method if you can do it.
This review is about item#32623875.
Ceiling
2
From Japan
On 2011-12-12 09:03:31
It is useless. But it is better than nothing. I think that other products are better if used for ceiling tension. It's cheap and easy to use.
This review is about item#32623875.

Related Products