Buy more than* S$200* and get FREE SHIPPING

Removable DM Label

Surface Mounting
12 face
Lanel Size (mm)
86.4x42.3
Paper
Matt
Whiteness (%)
91
Sheet Size (mm)
A4size (210x297)
Thickness
180g/m2(0.19mm)
Type
Address for
Size
A4
Thickness (mm)
0.13
Material
High-quality paper
Compatible
Ink-jet (pigment-dye) Laser copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 26504 32732463 50.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products