Buy more than* S$200* and get FREE SHIPPING

OHP Film

4.50 (2)
Standard Overall Thickness (mm)
0.1
Lanel Size (mm)
210x297
Printing
Both sides
Type
FOR PPC
Size
A4
Color
Transparent
Material
Polyester film
...see all>
Product Options
ADD TO CART
Standard Compatible Green Purchasing Law Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Compatible Green Purchasing Law Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Law on Promoting Green Purchasing Monochrome copy laser Fit Uncut 1PC(100Sheet) 1 27055 75079146 78.82 SGD
In stock
Green purchasing law compliant Black and white copy laser Compatible No cut 1PC(20Sheet) 1 27054 32732497 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Glass protection of inspector
4
From Japan
On 2016-10-24 15:44:40
We are using it to protect the glass of the measuring device. Since placing metal parts, it is good not to get in the way of the measurement, even if it gets scratched, it is easy to replace.
This review is about item#32732497.
Binding
5
From Japan
On 2016-03-23 15:08:01
There is no doubt that the goods themselves are used many times so it is a good thing, but this time I was very thankful that it was delivered immediately after ordering. Because it was said that it takes 10 days at a certain mail order site.
This review is about item#32732497.

Related Products