Buy more than* S$200* and get FREE SHIPPING

Brake Fluid Bleeder

3.28 (115)
Compatible Vehicle Model
Motorcycles and cars up to 2000 cc (* please use ABS car with power on.))
Indication of Use
(Minicar) 2 to 3 minutes - first / (2000 cc passenger car) 10 minutes - first / eight to minutes-after second_x000D _ * ABS CARS MAY TAKE TIME THAN NORMAL .Also the time will cange depending on brake hose, vehicle type and drain screw etc.
Hose Length (m)
about 1
Working Pressure (MPa)
0.5-0.8
Capacity (L)
(Brake fruid bleeder) 1, (refill bottle) 1
Connection Diameter
(TRIGGERS) 1 / 4 PT
Material
(BOTTLE) PE, (NOZZLE) RUBBER
Caution
Couplers not included.(Main unit :PT1/4 inch female screw) Loosen the filter (silencer) if you think suction power is weak. Excessive loose and removing filter will cause contamination.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 32623893 62.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 22
3 star 14
2 star 12
1 star 28
Review Rating: 3.28
115 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-01-05 14:51:11
Brake oil exchange can be alone. Price Given the hardships of until now is also very thankful included.
This review is about item#32623893.
As an exchange tool of the brake fluid and clutch fluid
5
From Japan
On 2016-12-16 22:07:08
Since the fluid exchange in the negative pressure generated by the compressor air and helps to minimize contamination of the air, and also the work is easy. Can not be used at all when the compressor is not (laughs)
This review is about item#32623893.
Maintenance of vehicle inspection
5
From Japan
On 2016-12-12 14:29:33
Breeder was also a good idea to buy at this price. That previously was expensive, it will be saved from this price.
This review is about item#32623893.
Maintenance of the bike
3
From Japan
On 2016-11-24 19:16:52
It can be used normally Fall shape is that it remains that connects the air hose because it is unbalanced
This review is about item#32623893.
Car maintenance
5
From Japan
On 2016-11-01 17:26:08
Bleed the brake is able to work with one person, it is very convenient.
This review is about item#32623893.
To the development of private car bike
4
From Japan
On 2016-10-20 16:54:53
Do not use yet, but we expect likely to good job.
This review is about item#32623893.
Froude exchange, air vent
2
From Japan
On 2016-10-16 17:36:06
Necessary to devise because it does not fit the size of the nipple portion to be used in the bike. Forces are not as strong as expected be adjusted to inhale. Fluid replenishment bottle of use.
This review is about item#32623893.
Brake air bleeding work
4
From Japan
On 2016-09-29 21:32:32
Large capacity of replenishment for the tank, work was easy to very.
This review is about item#32623893.
Use the air vent of the bike
4
From Japan
On 2016-09-19 11:39:25
Usability would say. That's coupler comes with it was more good.
This review is about item#32623893.
Air bleeding at the time of caliper OH
4
From Japan
On 2016-07-16 20:46:08
It was used in the Honda Civic (EU1, there is ABS). It could be used without problems in a state in which the engine is off (not insert the key). When used with a little increase the air pressure and 0.8 ~ 0.9MPa, whether you will blowing the fluid from the filter unit (silencer?) (It is a small amount), so care must be taken Although it was difficult to determine the missing condition of the air to see the fluid flowing through the hose, air leakage by applying grease to the threaded portion of the nipple? Might be easy to use further and the measures of the (air suck?) (Maybe) Refill bottle is simple to make, but it is very easy to use. (Magnet is not used)
This review is about item#32623893.

Related Products