Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Laminate Economy Type

5.00 (1)
Type
Economy
Material
Polyester film
...see all>
Product Options
ADD TO CART
Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Postcard 1PC(3Sheet) 1 27204 32732551 -
Discontinued
[x]
- L-size 1PC(5Sheet) 1 27203 32732542 -
Discontinued
[x]
- Card size 1PC(5Sheet) 1 27201 32732524 -
Discontinued
[x]
0.54 Business card size 1PC(5Sheet) 1 27202 32732533 -
Discontinued
[x]
0.54 A4 size 1PC(3Sheet) 1 27205 32732567 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Laminate of hand-held card (paper)
5
From Japan
On 2015-09-09 00:07:23
Products can be easily laminated, thick finish with a solid finish. Because it is somewhat easy to feel in terms of price, it is exclusively for items you want to protect, but the goods themselves are good.
This review is about item#32732533.

Related Products