Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Computer Labels

Label Thickness (mm)
0.09
Surface Mounting
12 face
Basis Weight (g/m2)
155
Lanel Size (mm)
84x38
Thickness (mm)
0.15
Material
High-qualitypaper
Specification
Matte
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1Box(500Sheet) 1 28003 32732621 129.99 SGD
Shipped after 2018-06-22
8 1PC(125Sheet) 1 28091 32732637 42.99 SGD
In stock
ADD TO CART

Related Products