Buy more than* S$200* and get FREE SHIPPING

PC Printer and Word Processor Label

5.00 (4)
Standard Overall Thickness (mm)
0.13
Basis Weight (g/m2)
125
Paper Quality
Matt
Whiteness (%)
81
Size
A4
Color
White
...see all>
Product Options
ADD TO CART
Compatible Models Material Thickness Thickness (mm) Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Material Thickness Thickness (mm) Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Toshiba High-quality paper - - 21 face 64x33.9 1Box(500Sheet) 1 28733 32733793 239.99 SGD
Shipped after 2018-01-25
SANYO High-quality paper - - 10 face 84x48 1Box(500Sheet) 1 28732 32733784 229.99 SGD
Shipped after 2018-01-25
Hitachi and Ricoh High-quality paper - - 14 face 83x36 1Box(500Sheet) 1 28730 32733766 229.99 SGD
Shipped after 2018-01-25
Toshiba High-quality paper - - 10 face 96.5x44.5 1Box(500Sheet) 1 28722 32733687 229.99 SGD
Shipped after 2018-01-25
Panasonic High-quality paper - - 12 face 84x42 1PC(20Sheet) 1 28311 32733014 45.99 SGD
Shipped after 2018-01-25
Hitachi and Ricoh High-quality paper - - 14 face 83x36 1PC(100Sheet) 1 28190 32732831 44.99 SGD
In stock
Three columns for NEC great writer High-quality paper - - 18 face 70x42.3 1Box(500Sheet) 1 28728 32733741 229.99 SGD
Shipped after 2018-01-25
SHARP High-quality paper - - 12 face 84x42 1Box(500Sheet) 1 28725 32733714 239.99 SGD
Shipped after 2018-01-25
Canon High-quality paper - - 10 face 89x48 1Box(500Sheet) 1 28724 32733705 229.99 SGD
Shipped after 2018-01-25
SHARP Shoin High-quality paper - - 12 face 84x42 1Box(1000Sheet) 1 31154 32735823 409.99 SGD
Shipped after 2018-01-25
Two columns for NEC great writer High-quality paper - - 12 face 90.2x42.3 1Box(1000Sheet) 1 31152 32735805 379.99 SGD
Shipped after 2018-01-25
SANYO High-quality paper - - 10 face 84x48 1PC(100Sheet) 1 28314 32733041 45.99 SGD
In stock
Panasonic High-quality paper - - 12 face 84x42 1PC(100Sheet) 1 28312 32733023 60.99 SGD
Shipped after 2018-01-25
Panasonic High-quality paper - - 12 face 84x42 1Box(500Sheet) 1 28731 32733775 229.99 SGD
Shipped after 2018-01-25
Fujitsu OASYS High-quality paper - - 12 face 83.8x42.3 1Box(500Sheet) 1 28723 32733696 229.99 SGD
Shipped after 2018-01-25
Fujitsu OASYS High-quality paper - - 12 face 83.8x42.3 1Box(1000Sheet) 1 31153 32735814 409.99 SGD
Shipped after 2018-01-25
Two columns for NEC great writer High-quality paper - - 12 face 90.2x42.3 1Box(500Sheet) 1 28721 32733671 229.99 SGD
Shipped after 2018-01-25
RICOH High-quality paper - - 14 face 82.6x35.6 1PC(20Sheet) 1 28181 32732743 11.99 SGD
Shipped after 2018-01-30
RICOH High-quality paper - - 14 face 82.6x35.6 1Box(500Sheet) 1 28726 32733723 229.99 SGD
Shipped after 2018-01-30
RICOH High-quality paper - - 14 face 82.6x35.6 1PC(100Sheet) 1 28182 32732752 44.99 SGD
In stock
Three columns for NEC great writer High-quality paper - - 18 face 70x42.3 1PC(100Sheet) 1 28186 32732795 44.99 SGD
In stock
Canon High-quality paper - - 10 face 89x48 1PC(100Sheet) 1 28178 32732716 44.99 SGD
In stock
Two columns for NEC great writer High-quality paper - - 12 face 90.2x42.3 1PC(20Sheet) 1 28171 32732646 11.99 SGD
In stock
Canon High-quality paper - - 10 face 89x48 1PC(20Sheet) 1 28177 32732707 11.99 SGD
In stock
Fujitsu OASYS High-quality paper - - 12 face 83.8x42.3 1PC(100Sheet) 1 28176 32732691 44.99 SGD
In stock
SHARP High-quality paper - - 12 face 84x42 1PC(20Sheet) 1 28179 32732725 11.99 SGD
In stock
Three columns for NEC great writer High-quality paper - - 18 face 70x42.3 1PC(20Sheet) 1 28185 32732786 11.99 SGD
In stock
SANYO High-quality paper - - 10 face 84x48 1PC(20Sheet) 1 28313 32733032 11.99 SGD
In stock
Fujitsu OASYS High-qualitypaper - - 12 face 83.8x42.3 1PC(20Sheet) 1 28175 32732682 11.99 SGD
In stock
Toshiba High-qualitypaper - - Side 21 64x33.9 1PC(20Sheet) 1 28315 32733057 11.99 SGD
In stock
Two columns for NEC great writer High-qualitypaper - - 12 face 90.2x42.3 1PC(100Sheet) 1 28172 32732655 44.99 SGD
In stock
Hitachi and Ricoh High-qualitypaper - - 14 face 83x36 1PC(20Sheet) 1 28189 32732822 11.99 SGD
In stock
SHARP High-qualitypaper - - 12 face 84x42 1PC(100Sheet) 1 28180 32732734 44.99 SGD
In stock
Toshiba High-quality paper - - 10 face 96.5x44.5 1PC(20Sheet) 1 28173 32732664 11.99 SGD
In stock
Toshiba High-quality paper 120g/m<sup>2</sup>(0.13mm) 0.07 10 face 96.5x44.5 1PC(100Sheet) 1 28174 32732673 44.99 SGD
In stock
Toshiba High-quality paper - 0.07 Side 21 64x33.9 1PC(100Sheet) 1 28316 32733066 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
DM's address
5
From Japan
On 2017-12-06 17:15:20
It is easy to use because it is easy to leave the seat. Printing is also beautiful.
This review is about item#32732734.
Printing labels for members' association
5
From Japan
On 2016-01-13 09:03:09
It was sometimes an A-one manufacturer, so I could print beautifully. I am satisfied.
This review is about item#32733066.
Print out the customer's address on the envelope, paste it and mail it
5
From Japan
On 2015-09-26 17:02:03
Since the use feeling is always good, it is continuing purchase by other company mail-order. There was a necessary item suddenly this time and purchased with Monotaro san to satisfy the free shipping fee. It was cheaper to purchase at other companies. But I understand that the price is high, so I purchased it because I want a product in a hurry.
This review is about item#32732646.
Store name name put
5
From Japan
On 2014-04-13 15:22:41
It was nice to have you delivered soon It's a little thin so it will crash when peeling off
This review is about item#32732716.

Related Products