Buy more than* S$200* and get FREE SHIPPING

Laser Printer Label, Glossy

3.50 (2)
Label Thickness (mm)
0.1
Surface Mounting
Uncut
Standard Overall Thickness (mm)
0.16
Basis Weight (g/m2)
155
Lanel Size (mm)
210x297
Paper Quality
Glossy coated paper
Sheet Size (mm)
210x297
Type
I Pasted firm
Size
A4
Color
White
...see all>
Product Options
ADD TO CART
Compatible Specification Green Purchasing Law Whiteness (%) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Specification Green Purchasing Law Whiteness (%) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laser copy Glossy paper Fit 77 Law on Promoting Green Purchasing 1PC(20Sheet) 1 28783 32733863 14.99 SGD
In stock
Laser, copy - - 81 - 1PC(100Sheet) 1 28784 75081456 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Homemade juice label
2
From Japan
On 2017-03-16 16:27:53
I thought it would be nice if there were places to peel off at two places on the vertical surface as the hope that it was too easy to use the sticker peeling edge
This review is about item#75081456.
Label printing of custom order
5
From Japan
On 2016-02-03 15:03:05
It is very handy. Since it is troubled if it does not exist, I would appreciate your continued support from now on.
This review is about item#75081456.

Related Products