Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Label Affixed "Ink Jet" Glossy Paper

Label Thickness (mm)
0.12
Standard Overall Thickness (mm)
0.18
Basis Weight (g/m2)
165
Whiteness (%)
84
Material
Glossy coated paper
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Four sides (for postcard) 92x131 1PC(10Sheet) 1 28693 32733662 11.99 SGD
In stock
Uncut 210x297 1PC(10Sheet) 1 28691 32733644 11.99 SGD
In stock
ADD TO CART

Related Products