Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Color Thickness (mm) Material Others Label Thickness (mm) Basis Weight (g/m2) Surface Mounting Lanel Size (mm) Whiteness (%) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Thickness (mm) Material Others Label Thickness (mm) Basis Weight (g/m2) Surface Mounting Lanel Size (mm) Whiteness (%) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5MO & FD for White - Coated paper - 0.06 120.0 Six-sided 71.1x69.8 78 210x297 1PC(9Sheet) 1 29080 32734414 -
Discontinued
[x]
Handwriting 10 Assorted colors 0.11 High-quality paper Removable type - - Two-sided 71x70 85 90x150 1PC(10Sheet) 1 29005 32734405 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for a new floppy disk case.
5
From Japan
On 2017-05-23 19:30:25
It was easy to print and it was beautiful. I think that I would like to buy it again when it runs out.
This review is about item#32734414.
It is for management, what you saved on the floppy disk.
5
From Japan
On 2014-08-28 14:26:53
Ideal, but the price is a little expensive.
This review is about item#32734405.

Related Products