Buy more than* S$200* and get FREE SHIPPING

Post Card Size Printer Label, Glossy

5.00 (2)
Paper Quality
Glossy Photo Paper (plain white)
Whiteness (%)
84
Color
White
Specification
Photo Glossy Paper
...see all>
Product Options
ADD TO CART
Type Size Compatible Standard Overall Thickness (mm) Adhensiveness Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Compatible Standard Overall Thickness (mm) Adhensiveness Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slim CD Ke - graphics for the rear Postcard Inkjet (dyes and pigments) - It is it stuck firmly 10 face 3.5x116 1PC(12Sheet) 1 29325 32734816 5.99 SGD
Shipped after 2018-03-01
Durable Tabs Postcard Inkjet (dyes and pigments) - It is it stuck firmly 16 face 18x25 1PC(12Sheet) 1 29322 32734807 5.99 SGD
Shipped after 2018-02-26
Durable Tabs Postcard Inkjet (dyes and pigments) - It is it stuck firmly 12 face 23x29 1PC(12Sheet) 1 29321 32734791 5.99 SGD
Shipped after 2018-02-26
Durable Tabs Postcard Inkjet (dyes and pigments) - It is it stuck firmly Nine planes 27x34 1PC(12Sheet) 1 29320 32734782 5.99 SGD
Shipped after 2018-02-26
CD case back for Postcard Inkjet (dyes and pigments) - It is it stuck firmly 7 face 6x116 1PC(12Sheet) 1 29315 32734764 5.99 SGD
Shipped after 2018-02-26
VHS video back side Postcard Inkjet (dyes and pigments) - It is it stuck firmly Three-sided 20x144 1PC(12Sheet) 1 29306 32734755 5.99 SGD
Shipped after 2018-03-01
Uncut Postcard Inkjet (dyes and pigments) - It is it stuck firmly Uncut 100x148.5 1PC(12Sheet) 1 29301 32734721 5.99 SGD
Shipped after 2018-02-26
Your name seal Postcard Inkjet (dyes and pigments) - It is it stuck firmly 16 face 33x12 1PC(12Sheet) 1 29303 32734746 5.99 SGD
Shipped after 2018-02-26
Name seal Postcard (100 x 148.5mm) Ink-jet (dyes and pigments) 0.18 (Card: 0.12) I Pasted firm 33 face 24x8 1PC(12Sheet) 1 29318 32734773 5.99 SGD
Shipped after 2018-02-26
Photo sticker Square Postcard (100 x 148.5mm) Ink-jet (dyes and pigments) 0.18 (Card: 0.12) I Pasted firm 16 face 17x24 1PC(12Sheet) 1 29331 32734825 5.99 SGD
Shipped after 2018-02-26
Name seal Postcard (100 x 148.5mm) Ink-jet (dyes and pigments) 0.18 (Card: 0.12) I Pasted firm 22 face 36x8 1PC(12Sheet) 1 29302 32734737 5.99 SGD
Shipped after 2018-02-26
Name seal Postcard (100 x 148.5mm) Ink-jet (dyes and pigments) 0.18 (Card: 0.12) I Pasted firm 52 face 15x5 1PC(12Sheet) 1 29340 32734877 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Notes
5
From Japan
On 2015-12-16 18:31:20
I am happy to be able to print neatly.
This review is about item#32734825.
For the cover of the document file
5
From Japan
On 2015-12-16 15:10:30
Although I used it as a front cover of a document file before, I am very happy because I was able to purchase where I was in general difficult to market due to the decline of the VHS recording method.
This review is about item#32734755.

Related Products