Buy more than* S$200* and get FREE SHIPPING

Cloth Label

4.33 (3)
Label Thickness (mm)
0.24
Thickness (mm)
0.31
...see all>
Product Options
ADD TO CART
Surface Mounting Type Size Material Lanel Size (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Type Size Material Lanel Size (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 24x8 100x148.5 1copy(3sheet) 1 33541 23236648 8.99 SGD
Shipped after 2018-05-02
- - - - 24x8,40x12,84x20 100x148 1copy(3sheet) 1 33542 23236657 8.99 SGD
Shipped after 2018-05-02
No cut Iron adhesion type A4 Cotton 210x297 - 1PC(2Sheet) 1 33502 32735841 10.99 SGD
In stock
No cut Iron adhesion type Postcard size Cotton 100 x 148 - 1PC(3Sheet) 1 33531 32735857 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to paste a mark
4
From Japan
On 2017-05-17 18:26:38
I could use it normally. If you press too much, it becomes a form that melts into the fabric of the cloth, and the design becomes thinner (blurry).
This review is about item#32735857.
For name tags of work clothes at food factories
4
From Japan
On 2015-07-23 14:36:30
We are using it for the name tag of work clothes of the food factory. It is good that you can make it easily with a printer. Prices are also cheaper than stationery stores and home centers.
This review is about item#32735841.
Original back / flag etc.
5
From Japan
On 2013-11-15 12:13:39
I want transparency not white base!
This review is about item#32735841.

Related Products