Buy more than* S$200* and get FREE SHIPPING

UV Blocking Clear Cover Film

4.67 (3)
Caution
Handwriting and printing by OA equipment are not supported.
Surface Mounting
No cut
Lanel Size (mm)
210x297
Type
Standard
Size
A4
Color
Transparent
Material
Polyester film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(6Sheet) 1 35041 32735875 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Measures against sunburn of bulletin for outdoor use
4
From Japan
On 2017-09-08 17:15:58
It is used for outdoor exhibition by covering it with a manuscript and laminating it. It lasts about twice as long as not covering it.
This review is about item#32735875.
Protection of the original cover
5
From Japan
On 2017-01-18 07:28:00
Since the back seal can be peeled partly and thinly, it is possible to accurately fix the position and to be very tensiony. Also, the thickness is also appropriate, it is very useful for protecting the cover
This review is about item#32735875.
Crucial to the magnet sheet
5
From Japan
On 2016-03-30 15:11:10
There are items sold as a set with magnetic sheets with other products, but also compared with that compared to that, we bought it because it was cheap. The use impression is satisfied.
This review is about item#32735875.

Related Products