Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper for Postcard

5.00 (2)
Lanel Size (mm)
100x148
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Basis Weight (g/m2) Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Basis Weight (g/m2) Paper Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148x100 TokuAtsuopening 245 Matte paper 0.28 1PC(40Sheet) 1 51116 32736812 6.99 SGD
In stock
- - 170 Mat paper 0.2 1PC(50Sheet) 1 51102 32736785 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Create amateur radio QSL card
5
From Japan
On 2017-11-13 15:39:43
I wanted 0.3 mm of the real place I like paper thickness, but I did not find it
This review is about item#32736812.
Merchandise postcard for gallery
5
From Japan
On 2015-02-02 22:14:47
The postcard ordered by the printing company has gone out of stock immediately beforehand, so we have to make it quickly and purchase it here. As a result, I received a message from Mr. Monotarou earlier than reordering to the printing company. I was happy that the color was beautifully printed on the printer even at home printer.
This review is about item#32736785.

Related Products