Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Iron Print Paper

Surface Mounting
No cut
Lanel Size (mm)
210 x 297
Color
White
Thickness (mm)
0.2
Material
Hot, melted resin
Specification
For light color fabrics
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2Sheet) 1 51125 32736846 6.99 SGD
In stock
ADD TO CART

Related Products