Buy more than* S$200* and get FREE SHIPPING

Embedded Into Retainer Grounded Outlet

5.00 (1)
Compatible Electiric Wires
CU (copper) single track only 600 V PVC insulated wires (IV) / 1.6 mm phi, 2 mm phi Only for a 600V poly wire (IV)/phi1.6mm and phi2mm Cu (copper) solid wire
Compatible Cap
WF5113 grade
Rated Current (A)
15
Rated Voltage (V)
125
Caution
Make sure not to use except for compatible electric wires. Incorrect uses may cause high temperature and bad connection.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN1161 32625801 4.25 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indoor electrical wiring
5
From Japan
On 2014-11-10 21:21:50
WN1161 series is there retained but, WN1101P the time of purchase because the stop without missing requires attention.
This review is about item#41041551.

Related Products