Buy more than* S$200* and get FREE SHIPPING

15A20A Buried Outlet Combined

4.50 (2)
Compatible Plate
For full color one piece
Compatible Electiric Wires
600 V PVC insulated wires (IV) /phi1.6 mm, phi2 mm, phi2.6 mm (copper) single wire only 600V PVC insulated and sheathed cable (VVF) /phi1.6 mm, phi2 mm (copper) single, phi2.6 mm (copper) single wire only 600V heat resistant polyethylene insulated wire / phi1.6 mm,
Rated Current (A)
20
Rated Voltage (V)
125
Caution
Make sure not to use except for compatible electric wires. Incorrect uses may cause high temperature and bad connection.
Specification
No feed terminals
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN1821 32625817 2.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The power conditioner
4
From Japan
On 2016-03-30 15:08:47
I wonder if a little large.
This review is about item#32625817.
Rehoming work
5
From Japan
On 2015-06-11 21:36:31
It can be used without problems in the classic
This review is about item#32625817.

Related Products