Buy more than* S$200* and get FREE SHIPPING

Triple Outlet Buried

4.70 (10)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Outlet Specification Type Compatible Cap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Outlet Specification Type Compatible Cap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - Quotient pack WH4415 / WH4015, etc. 1PC 1 WN1503P 41041427 4.99 SGD
In stock
- 2P 15A 125V - - 1pc 1 WN1503H 41041411 4.99 SGD
In stock
- - - WH4415 and WH4015 etc 1PC 1 WN1503 32625826 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Maintenance for home use
4
From Japan
On 2017-06-02 07:10:00
As the outlet of the house broke down old, it was easy to exchange work in the catalog of Monotaro quickly.
This review is about item#32625826.
Expansion work
5
From Japan
On 2017-05-06 07:48:37
It is very useful for ordering time when the material store is not open.
This review is about item#41041427.
Create outlet box
5
From Japan
On 2016-03-09 13:26:04
I am satisfied with making solid.
This review is about item#32625826.
As a receptacle for a table tap
5
From Japan
On 2016-02-29 21:41:31
Because of the increase in electrical equipment, the table tap is absolutely essential, but since there are not many simple mouths, we purchased it and used it for 12 table taps and 15 mouth table taps. The unit price per mouth is cheap, so it is solid, so I am satisfied.
This review is about item#41041427.
Expansion receptacle for renovation
5
From Japan
On 2014-04-15 16:06:43
There is no problem at all.
This review is about item#32625826.
Two outlets such as rental apartment, apartment etc. are sequentially changed to three outlets and used for replacement.
5
From Japan
On 2014-04-04 11:15:32
There are not many choices etc in the embedded outlet! At the home center, recently it has no appearance other than Panasonic. If there is little price difference, there is a sense of security for top-tier manufacturers, is not it the same if you follow the manufacturer?
This review is about item#32625826.
Concessive repair of factory / office
5
From Japan
On 2013-01-20 16:38:54
It is cheap to think that going to buy at a cheap and good home center.
This review is about item#32625826.
Electrical construction
5
From Japan
On 2012-07-07 13:32:26
good
This review is about item#32625826.
Electrical construction
3
From Japan
On 2012-05-19 21:52:28
Frequently used things Because it is a general thing, it is available even if it is not a net, but it is convenient when you want to buy other essential items, such as points or free shipping when you want to buy one.
This review is about item#32625826.
We purchased because the outlet circuit was insufficient because we installed the laboratory due to the factory renovation work.
5
From Japan
On 2012-02-06 16:53:23
It is well formatted, and it has the same ease of handling as the maker's items and is satisfied.
This review is about item#32625826.

Related Products