Buy more than* S$200* and get FREE SHIPPING

Grounded Outlet With A Ground Terminal Embedded, Flat Type

3.50 (2)
Compatible Electiric Wires
? 600 V PVC insulated wires (IV) /phi1.6 mm, phi2 mm (copper) single wire only ? 600V PVC insulated and sheathed cable (VVF) /phi1.6 mm, phi2 mm (copper) single wire only ? 600V heat resistant polyethylene insulated wire / phi1.6 mm, phi 2 mm (copper) singl
Compatible Cap
WF5113, WF 7005 etc.
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN1131 32625835 7.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction examinations for practice
2
From Japan
On 2016-06-29 23:48:35
Purchased as an exercise for electrical engineer examinations. Because it is for practice, I plug and unplug the wire many times, but this is very difficult to get out of the wire, and if I do it, I will be damaged by the instrument once. To be honest. If you make a mistake in the actual insertion, one match is over at that point. As a countermeasure, do you make exclusive tool for this, or careful not to make a mistake absolutely? It is difficult to remove with an ordinary flathead screwdriver, tool removal. Probably because the hole is slightly smaller than other switches and outlets. It is impossible to compare with the general driver used in the electrical construction professional examination. When trying to pull out the wire of this instrument with the sense that it removes other switches etc, it breaks in a while. There is the danger of time over at the end of the struggle. However, because of this, we were able to grasp the characteristics of this instrument, so in that sense it became a good danger prediction teaching material. I was glad that the characteristics were known before the production. If you are going to take an examination by an electrician from now on, it seems necessary to pay attention to this point.
This review is about item#32625835.
Second type electrical worker practical exercise
5
From Japan
On 2015-10-26 19:48:36
I bought it for the practice of Type II Electricity Professional Practice Examination.
This review is about item#32625835.

Related Products