Buy more than* S$200* and get FREE SHIPPING

Embedded Double Grounded Outlet Terminal, Flat Type

5.00 (3)
...see all>
Product Options
ADD TO CART
Compatible Cap Rated Current (A) Rated Voltage (V) Outlet Specification Rating Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cap Rated Current (A) Rated Voltage (V) Outlet Specification Rating Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2P 15A 125V 15A 125V 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WN1532KP 41041253 10.99 SGD
In stock
WH4415 and WH4015 grade 15 125 - - -   1PC 1 WN1532K 32625844 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-03-28 15:05:48
I exchanged with existing ones immediately. Pana made so you can work with confidence.
This review is about item#32625844.
Everyday use
5
From Japan
On 2016-05-23 16:04:49
It is just right to use normally.
This review is about item#32625844.
Electrical construction
5
From Japan
On 2010-02-16 21:48:20
Good material without problems
This review is about item#32625844.

Related Products