Buy more than* S$200* and get FREE SHIPPING

Embedding Double Outlet

5.00 (1)
Compatible Electiric Wires
[600 V PVC INSULATED WIRES (IV)] [600 V PVC INSULATED AND SHEATHED CABLE (VVF)] [600 V HEAT-RESISTANT POLYETHYLENE INSULATED WIRE] [600V POLYETHYLENE CABLE] phi 1.6 mm, phi 2 mm
Compatible Cap
WH4415 and WH4015 etc
Rated Current (A)
15
Rated Voltage (V)
125
Caution
Make sure not to use except for compatible electric wires. Incorrect uses may cause high temperature and bad connection.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN1062 32625871 5.41 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the replacement of the plant
5
From Japan
On 2015-12-17 11:28:21
Treats seen sloppy in many missing seat of the plug and other than the outlets in the factory. I would like to prevent the missing seat by replacing the stopper.
This review is about item#32625871.

Related Products