Buy more than* S$200* and get FREE SHIPPING

Pioline Aluminium Adhesive Tape

5.00 (4)
Rewinding Force(N/50mm)
8
Base Material Thickness (mm)
0.07
Tape Thickness (mm)
0.15
...see all>
Product Options
ADD TO CART
Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Catch-Phrase Color Gloss AS ONE Part Number Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Adhesive Extensibility (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Catch-Phrase Color Gloss AS ONE Part Number Tensile Strength (50 mm /N ) Adhesive Force (N/25mm) Adhesive Extensibility (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 50 0-80 - - - - - 13.0 - - 1box(30roll) 1 K-10-AL 62927725 319.99 SGD
Shipped after 2018-03-06
25 Aluminum foil PE (polyethylene) 75 0 to 80 - Silver Yes 1-9659-04 (Vertical) 280 13 Acrylic (Vertical) 17 1Roll 1 K-10-AL 33517312 15.99 SGD
Shipped after 2018-02-26
50 USB2.0 (Hi-Speed ​​compatible) 75 0 to 80 - Silver Yes 1-9659-02 (Vertical) 280 13 Acrylic (Vertical) 17 1Roll 1 K-10-AL 33517242 30.99 SGD
Shipped after 2018-02-26
50 Aluminum foil ? PE (polyethylene) 50 0 to 80 - Silver Yes 1-9659-01 (Vertical) 280 13 Acrylic (Vertical) 17 1Roll 1 K-10-AL 33517215 19.99 SGD
Shipped after 2018-02-26
25 Aluminum foil PE (Polyethylene) 50 0 - 80 can be cut easily by hand Silver Available 1-9659-03 (Vertical) 280 13.0 Acrylic (Vertical) 17 1Roll 1 K-10-AL 32625783 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Duct insulation
5
From Japan
On 2015-08-07 17:52:36
It is easy as it can be broken with hands. I feel a little sticky, but I can use it for now without problem.
This review is about item#32625783.
Pyrothermal heat insulation sheet pasting
5
From Japan
On 2015-07-28 09:19:10
It also has adhesive strength, so it can be torn by hand, so workability is good and it is useful.
This review is about item#32625783.
Fixing duct pipe
5
From Japan
On 2014-10-02 18:00:51
I am using it in the kitchen duct construction It is easy to use and it is very useful
This review is about item#32625783.
Ventilator construction
5
From Japan
On 2013-05-17 18:14:26
Sticky and easy to use
This review is about item#32625783.

Related Products