NoteBuy more than* S$200* and get FREE SHIPPING

Grounded Outlet Square 2P30A, Thin, Black

Compatible Electric Wire (mm2)
5.5, 8
Rated Current (A)
30
Rated Voltage (V)
250
Type
Thin form
Color
Black
Specification
Ground 2P30A Angular Type Electrical Outlet
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WK36301B 32625932 27.06 SGD
Shipped after 2016-12-21

Related Products