Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Telephone Wiring Accessory, Telephone Guide phi 16"

4.29 (7)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Beige *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN3022F 41057861 4.99 SGD
Shipped after 2018-05-08
- - Army Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN3022G 41057877 4.99 SGD
Shipped after 2018-05-08
-10 - +40 Large hole Off white   1PC 1 WN3022SW 32628102 0.99 SGD
In stock
- - Milky white   1PC 1 WN3022 32626002 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Light electric equipment installation
5
From Japan
On 2017-06-14 23:59:49
I ordered 5 pieces. Every single piece was vinyl wrapped and I was impressed. There is no worry about scratches and dirt while transporting.
This review is about item#32626002.
When adding and redrawing various cables
5
From Japan
On 2017-04-27 15:52:40
I used it to pass the LAN cable this time but as expected it was able to pass the LAN cable with the connector as it was. I have never seen this product handled by anyone other than Monotaro. The large hole type is a product that can be used conveniently when pulling out the cable directly from the wall because it can be passed with not only the LAN cable but also the antenna cable attached as a general connector.
This review is about item#32626002.
LAN cable withdrawal
4
From Japan
On 2016-01-17 22:49:11
I made a mistake in color, but I could use it enough. Cheap and satisfied.
This review is about item#32626002.
Take the telephone line from inside the wall
2
From Japan
On 2015-11-09 14:50:41
The hole size was too large. I should have chosen one with a small hole.
This review is about item#32626002.
Pass the coaxial of the antenna.
4
From Japan
On 2015-09-21 16:01:56
It is made for the cover of the telephone line, but I tried using it for the coaxial cable of the antenna this time. It was not good because the coaxial cable was thin with 4C.
This review is about item#32626002.
Exposed surface protection of coaxial cable drawing work
5
From Japan
On 2014-10-19 23:13:34
It is a very ordinary wall chip, we can handle the cable coming out of the wall looking good, I was glad for the customer, I would like to purchase in the future, I hope it is a bit cheaper
This review is about item#32626002.
Telephone wiring work
5
From Japan
On 2011-05-01 12:41:57
I got it cheaply without going to the home center.
This review is about item#32626002.

Related Products