Buy more than* S$200* and get FREE SHIPPING

Cross Wrench

3.60 (50)
Caution
Not thin type Cannot be used in some aluminum wheels., Not thin type Cannot be used in some aluminum wheels.
Purpose
Mounting and removing wheel nuts., Mounting and removing wheel nuts.
Socket Size (mm)
17*19*21*23
Weight (kg)
about 1.1
Overall Length (mm)
355*355
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST11-1-14 32627542 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 7
2 star 9
1 star 5
Review Rating: 3.60
50 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2018-03-09 10:54:58
Because I only had an L-shaped wrench, I bought it for turning loose nuts in a row. I am wondering how much I can endure the welded part of the cross, but I think that it is enough because it is not load-bearing use.
This review is about item#32627542.
For car tire replacement
4
From Japan
On 2018-01-30 19:45:54
Because I keep it in a car, I am saved with this product with sufficient low price.
This review is about item#32627542.
Used for tire change
5
From Japan
On 2017-11-29 19:40:30
I am using it without problems. Cost performance is good because it is cheap.
This review is about item#32627542.
Car maintenance
1
From Japan
On 2017-08-02 11:16:02
There is a problem with packing. It was packed in a cardboard box with 4L oil cans and sent, Since this product was loaded on the horizontal can tucked up, The oil can was crushed largely due to the shape of the wrench. I am disappointed. Hard and heavy items I think that it is usual not to put it on soft, crushable objects, Is this packing a monotalous standard? If so, you need to pay attention to product combinations when placing an order.
This review is about item#32627542.
Tire exchange
3
From Japan
On 2017-05-29 14:39:44
This price is a good one. It is enough for Sunday mechanic.
This review is about item#32627542.
Tire change
2
From Japan
On 2017-05-12 19:44:54
The length is short. Compact if you say better. I bought the cross part because it is welcome by doning, it is worth the price, but the folding with the length was better.
This review is about item#32627542.
Car tire change
2
From Japan
On 2017-03-05 14:31:45
It is good for cheap but its inch is incorrect, so it is a little disappointing ...
This review is about item#32627542.
Tire exchange
5
From Japan
On 2017-02-13 21:26:13
There is no problem even if it is cheap. I was detaching the tires with the power lever and the box, but this one is easier and faster.
This review is about item#32627542.
Tire change
2
From Japan
On 2017-01-28 18:08:47
I was surprised when I saw the product because I did not check the dimensions, there is such a wrench.
This review is about item#32627542.
Tire exchange
5
From Japan
On 2016-04-13 17:46:46
Even at a low price, it can be used
This review is about item#32627542.

Related Products