Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Connection Type Compatible Wire Diameter (phi mm) Heat-Resistant Temperature (deg C) Rated Current (A) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Connection Type Compatible Wire Diameter (phi mm) Heat-Resistant Temperature (deg C) Rated Current (A) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Camel - 1.6,2.0 130 6 125 No feed terminals, full lug 1PC 1 WG5015Y 35183172 1.67 SGD
In stock
- Screwless terminal type - - - - - 1PC 1 WG5015WP 41054054 1.67 SGD
In stock
Milky white - 1.6, 2.0 130 6 125 Full terminal, without sending terminal 1PC 1 WG5015W 32627621 1.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Mounting of electrical appliances
4
From Japan
On 2016-12-06 18:28:57
I bought along with the lighting equipment. You can firmly fixed.
This review is about item#32627621.
Power distribution work
5
From Japan
On 2016-07-19 10:07:11
You can use without any particular problem. No problem.
This review is about item#32627621.
At the time of replacement to LED fixtures
5
From Japan
On 2016-04-24 15:26:18
Exchange did this from the rectangular thing which comes with up to now There is a sense of stability at the time of the set screw I think I want to change from time to time here type
This review is about item#35183172.
Use in the mounting of the LED light
5
From Japan
On 2015-09-25 18:26:19
Since I use always, but especially no nothing problem. Mounting screws, I hope accompanying.
This review is about item#32627621.
Lighting equipment replacement
3
From Japan
On 2014-09-02 08:42:19
Easily it can be installed. I hope the mounting screws attached, if possible.
This review is about item#32627621.
Apartment repair of
5
From Japan
On 2013-12-22 13:39:46
I ordered because there is no time to buy. It was good and I arrived very early. It was mounting completed in another apartment repairs.
This review is about item#32627621.
Hut
5
From Japan
On 2013-11-13 19:16:44
We always taken care of at an additional minute.
This review is about item#32627621.
Second kind extracurricular lesson of electrical worker proficiency testing
3
From Japan
On 2013-07-03 17:31:44
In particular it has been used without problem.
This review is about item#32627621.

Related Products