Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Carbon Caliper

3.42 (264)
Caution
Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes.
Storage Humidity (%)
0-80
Storage Temperature (DegreeC)
- 20-70
Repeat Pricision (mm)
0.1
Minimum Scale (mm)
0.1
Power
SR44 battery
Operating Temperature Range (deg C)
0-40
Accessories
Monitor battery
...see all>
Product Options
ADD TO CART
Battery Life Depth Bar Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Depth Bar Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usual use about 1 year Not available 0-100 1PC 1 - 34857024 20.99 SGD
In stock
about 1 year for usual use available 0-150 1PC 1 - 32629965 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 103
4 star 46
3 star 30
2 star 30
1 star 55
Review Rating: 3.42
264 Customer Reviews
The reviews are automatic translation.
Measurement of manufacturing parts
1
From Japan
On 2018-04-12 09:59:24
When turning on the power under the fluorescent light, the numerical value is displayed randomly as if it was runaway
This review is about item#34857024.
Motorcycle Maintenance!
3
From Japan
On 2018-04-05 00:12:48
To check the thickness of chain and brake rotor! Chot soft?
This review is about item#32629965.
Measure the material
2
From Japan
On 2018-03-28 07:30:55
Even if you turn on the power it will run out as quickly as possible. Contact is bad.
This review is about item#32629965.
Used for easy measurement
5
From Japan
On 2018-03-13 20:33:39
It is light and strong and easy to use. The price is also cheap and I am using very satisfied.
This review is about item#32629965.
Replacement and repair of electronic parts
5
From Japan
On 2018-03-12 22:21:01
Compared to ordinary calipers, it was very light and smooth to move and easy to measure.
This review is about item#32629965.
During wood work
2
From Japan
On 2018-03-04 20:18:09
It feels relieved. I wanted you to be a bit more robust. To precision
This review is about item#32629965.
Measurement of accessories
5
From Japan
On 2018-01-15 12:51:08
I bought it for measurement of accessories. I realized the convenience of digital again. . Work efficiency also increases.
This review is about item#32629965.
I did not receive it
1
From Japan
On 2018-01-09 20:13:17
There is shipment on the day, but it does not reach 4 days after the order has passed.
This review is about item#32629965.
various
4
From Japan
On 2017-12-10 21:58:50
I found it because I lost the vernier caliper, so I found it in the Monotaro series so I tried purchasing it. For presbyopic eye I saw big digital display and it became easy. It looks good at price, but I am satisfied because I do not do such a precise work.
This review is about item#32629965.
Necessary enough
5
From Japan
On 2017-11-16 13:20:46
Easily check the thickness and also the dust size, is it not enough if you do not use the method you requested 1/100? Those who need it do not think that they will choose this in the first place ...
This review is about item#34857024.

Related Products